text.skipToContent text.skipToNavigation

Action Socket 1/2" x 20


Article number DO2012-0-020ACT
L (mm)
Wrench width (mm) 20
Connection size 1/2
Brand Action
D1 30
D2 30
Weight per piece (g) 126
Packed per 1

Specifications

L (mm) 38
Wrench width (mm) 20
Connection size 1/2
Brand Action
D1 30
D2 30
Weight per piece (g) 126
Commodity code
Type B

Article numbers

Article number DO2012-0-020ACT
EAN 8717981132522
UBB 500618756422
UNSPSC 27111704
Manufacturer article nr  DO2012-0-020
Do not close this page. This message will disappear, when the page is fully loaded.