text.skipToContent text.skipToNavigation

Action Socket 1" x 46mm 8-point


Article number 4N394135
L (mm)
Wrench width (mm) 46
Length (m) 76
Isolation protection 1000 V No
Connection size 1
Double hex insert No
With joint No
Packed per 1

Specifications

L (mm) 76
Wrench width (mm) 46
Length (m) 76
Isolation protection 1000 V No
Connection size 1
Double hex insert No
With joint No
Wrench depth (mm) 30
Wrench width 46 mm
VDE tested No
Brand Action
D1 86
D2 62
Weight per piece (g) 1890
Commodity code
Type C

Article numbers

Article number 4N394135
EAN 8717981049554
UNSPSC 27110000
Manufacturer article nr  DO63655046
Do not close this page. This message will disappear, when the page is fully loaded.