text.skipToContent text.skipToNavigation

Action Screwdriver Bit 10mm 0.438" 60mm Length


Article number 8Q158164
Size bit (mm)
Screwing system Other
Total length (mm) 60
Isolation protection 1000 V No
Suitable for operation with impact Yes
Connection size (mm) 0.438
Brand Action
Packed per 1

Specifications

Size bit (mm) 10
Screwing system Other
Total length (mm) 60
Isolation protection 1000 V No
Suitable for operation with impact Yes
Connection size (mm) 0.438
Brand Action
Weight per piece (g) 2000
Commodity code
Type Screwdriver Bit

Article numbers

Article number 8Q158164
EAN 8717981197392
UNSPSC 42272202
Manufacturer article nr  DO698JG110
Do not close this page. This message will disappear, when the page is fully loaded.