text.skipToContent text.skipToNavigation

Action Ratchet wrench 1/4"


Article number MR-2207CAC
Diameter
Machine weight (kg) 0.5
Max. operation pressure (bar) 6.3
Sound power level 100
Tool insertion 1/4 inch
Idle rotational speed (1/min) 250
Vibrations (m/s²) 5.4
Packed per 1

Specifications

Diameter 6.5 mm
Machine weight (kg) 0.5
Max. operation pressure (bar) 6.3
Sound power level 100
Tool insertion 1/4 inch
Idle rotational speed (1/min) 250
Vibrations (m/s²) 5.4
Device side air inlet R 1/4 inch
Max. loosening torque (Nm) 28
Max. tightening torque (Nm) 28
Ratcheting model Yes
Max. sound pressure level 89
Max. thread size (metric) 8
Required air volume 5
Sound uncertainty (dB(A)) 3
Sound standard ISO 15744
Brand Action
Weight per piece (g) 634.2
Commodity code
Type Ratchet Wrench

Article numbers

Article number MR-2207CAC
EAN 8717981052943
UBB 500619061400
UNSPSC 27111753
Manufacturer article nr  MR-2207C
Do not close this page. This message will disappear, when the page is fully loaded.