text.skipToContent text.skipToNavigation

Action Impact Socket 1/2" x 1 3/8" L=78mm


Article number 2U803858
L (mm)
Wrench width (mm) 34.925
Length (m) 78
Isolation protection 1000 V No
Connection size 1/2
Double hex insert No
With joint No
Packed per 1

Specifications

L (mm) 78
Wrench width (mm) 34.925
Length (m) 78
Isolation protection 1000 V No
Connection size 1/2
Double hex insert No
With joint No
Wrench depth (mm) 24
Wrench width 1 3/8
VDE tested No
Brand Action
D1 48.5
D2 38
Weight per piece (g) 520
Commodity code
Type C

Article numbers

Article number 2U803858
EAN 8717981187898
UNSPSC 27110000
Manufacturer article nr  DO2012-1-1 3/8
Do not close this page. This message will disappear, when the page is fully loaded.