text.skipToContent text.skipToNavigation

Action Extension 3/8" Drive 75mm


Article number 1N106830
Length (m) 75
Isolation protection 1000 V No
Connection size 3/8 inch
Connection size (mm) 9.525
Square rod 10 mm (3/8 inch)
Tested according to ISO 3316 No
VDE tested No
Packed per 1

Specifications

Length (m) 75
Isolation protection 1000 V No
Connection size 3/8 inch
Connection size (mm) 9.525
Square rod 10 mm (3/8 inch)
Tested according to ISO 3316 No
VDE tested No
Brand Action
Weight per piece (g) 80
Commodity code
Type Extension

Article numbers

Article number 1N106830
EAN 8717981015030
UNSPSC 42272202
Manufacturer article nr  DO64511075
Do not close this page. This message will disappear, when the page is fully loaded.