text.skipToContent text.skipToNavigation

Action Adaptor 1/4 Hex-3/8 Sq.150mm


Article number 4R491215
L (mm)
Length (m) 150
Connection size socket side (mm) 9.525
Type at tool side Hexagonal (male)
Connection size at tool side (mm) 6.35
Tested according to ISO 3316 No
Brand Action
Packed per 1

Specifications

L (mm) 150
Length (m) 150
Connection size socket side (mm) 9.525
Type at tool side Hexagonal (male)
Connection size at tool side (mm) 6.35
Tested according to ISO 3316 No
Brand Action
D2 13
Weight per piece (g) 1.
Commodity code
Type CD

Article numbers

Article number 4R491215
EAN 8717981268771
UNSPSC 42272202
Manufacturer article nr  DO69316150
Do not close this page. This message will disappear, when the page is fully loaded.