text.skipToContent text.skipToNavigation

Action Adapter 3/4" x 1" Square Drive 63mm


Article number 8G738862
Length (m) 63
Connection size socket side 1 inch
Connection size socket side (mm) 25.4
Type at tool side Square (male)
Type at socket side Square (female)
Connection size at tool side 3/4 inch
Connection size at tool side (mm) 19.05
Packed per 1

Specifications

Length (m) 63
Connection size socket side 1 inch
Connection size socket side (mm) 25.4
Type at tool side Square (male)
Type at socket side Square (female)
Connection size at tool side 3/4 inch
Connection size at tool side (mm) 19.05
Tested according to ISO 3316 No
Brand Action
Weight per piece (g) 160
Commodity code
Type Adapter

Article numbers

Article number 8G738862
EAN 8717981368259
UNSPSC 42272202
Manufacturer article nr  DO64041100
Do not close this page. This message will disappear, when the page is fully loaded.