text.skipToContent text.skipToNavigation

Action Adapter 1/4" Square x 1/4" Hex Drive 300mm


This 300 mm adapter provides a secure connection between a 1/4 inch (6.35 mm) hexagonal female socket and a 1/4 inch (6.35 mm) square male drive, enabling efficient tool compatibility and extended reach in mechanical and assembly tasks. Its robust construction ensures reliable performance in demanding environments. Key features: - Length of 300 mm for accessing recessed areas - Connects 1/4 inch hex socket to 1/4 inch square drive - Hexagonal female socket and square male drive ends - Smooth, cylindrical body with slight taper for handling ease - Durable build for consistent, long-lasting use

Article number 9M421070
Length (m) 300
Connection size socket side (mm) 6.35
Type at tool side Square (male)
Connection size at tool side (mm) 6.35
Tested according to ISO 3316 No
Packed per 1

Specifications

Length (m) 300
Connection size socket side (mm) 6.35
Type at tool side Square (male)
Connection size at tool side (mm) 6.35
Tested according to ISO 3316 No
Brand Action
Commodity code
Type Adapter

Description

This 300 mm adapter provides a secure connection between a 1/4 inch (6.35 mm) hexagonal female socket and a 1/4 inch (6.35 mm) square male drive, enabling efficient tool compatibility and extended reach in mechanical and assembly tasks. Its robust construction ensures reliable performance in demanding environments. Key features: - Length of 300 mm for accessing recessed areas - Connects 1/4 inch hex socket to 1/4 inch square drive - Hexagonal female socket and square male drive ends - Smooth, cylindrical body with slight taper for handling ease - Durable build for consistent, long-lasting use

Article numbers

Article number 9M421070
EAN 8717981316564
UNSPSC 42272202
Manufacturer article nr  DO69306300
Do not close this page. This message will disappear, when the page is fully loaded.