text.skipToContent text.skipToNavigation

Action 1/4XE10 MGN EXT-Torx Socket L=25


Article number 2A956764
L (mm)
Total length (mm) 25
Size (TX) 10
Connection size (mm) 6.35
Wrench width E10
Brand Action
D1 12.5
Packed per 1

Specifications

L (mm) 25
Total length (mm) 25
Size (TX) 10
Connection size (mm) 6.35
Wrench width E10
Brand Action
D1 12.5
D2 13
Weight per piece (g) 90
Commodity code
Type A

Article numbers

Article number 2A956764
EAN 8717981126507
UNSPSC 27110000
Manufacturer article nr  DO6330N010
Do not close this page. This message will disappear, when the page is fully loaded.