text.skipToContent text.skipToNavigation

Action 1/4" Hex x 17mm 6-Point Socket


Article number 2O996318
L (mm)
Wrench width (mm) 17
Length (m) 75
Isolation protection 1000 V No
Connection size 1/4
Double hex insert No
With joint No
Packed per 1

Specifications

L (mm) 75
Wrench width (mm) 17
Length (m) 75
Isolation protection 1000 V No
Connection size 1/4
Double hex insert No
With joint No
Wrench depth (mm) 8
Wrench width 1/4
VDE tested No
Brand Action
D1 23
Weight per piece (g) 1.
Commodity code
Type AH

Article numbers

Article number 2O996318
EAN 8717981321193
UNSPSC 27110000
Manufacturer article nr  DO697B0T17
Do not close this page. This message will disappear, when the page is fully loaded.