text.skipToContent text.skipToNavigation

Action 1/4" Hex x 15mm 6-Point Socket


Article number 6Y283238
L (mm)
Wrench width (mm) 15
Length (m) 75
Isolation protection 1000 V No
Connection size 1/4
Double hex insert No
With joint No
Packed per 1

Specifications

L (mm) 75
Wrench width (mm) 15
Length (m) 75
Isolation protection 1000 V No
Connection size 1/4
Double hex insert No
With joint No
Wrench depth (mm) 8
Wrench width 1/4
VDE tested No
Brand Action
D1 20
Weight per piece (g) 1.
Commodity code
Type AH

Article numbers

Article number 6Y283238
EAN 8717981321186
UNSPSC 27110000
Manufacturer article nr  DO697B0T15
Do not close this page. This message will disappear, when the page is fully loaded.