text.skipToContent text.skipToNavigation

Action 1/2X175 Pin Type Extenshion


Article number 8H720469
L (mm)
Length (m) 175
Isolation protection 1000 V No
Connection size (mm) 12.7
Tested according to ISO 3316 No
VDE tested No
Brand Action
Packed per 1

Specifications

L (mm) 175
Length (m) 175
Isolation protection 1000 V No
Connection size (mm) 12.7
Tested according to ISO 3316 No
VDE tested No
Brand Action
D2 25
Weight per piece (g) 300
Commodity code
Type CX

Article numbers

Article number 8H720469
EAN 8717981268757
UNSPSC 42272202
Manufacturer article nr  DO64524175
Do not close this page. This message will disappear, when the page is fully loaded.