text.skipToContent text.skipToNavigation

Action ¾" Impact Socket for nut KM13


Article number 3I404280
L (mm)
Length (m) 90
Isolation protection 1000 V No
Connection size 3/4
Double hex insert No
With joint No
Wrench depth (mm) 13.5
Packed per 1

Specifications

L (mm) 90
Length (m) 90
Isolation protection 1000 V No
Connection size 3/4
Double hex insert No
With joint No
Wrench depth (mm) 13.5
Ød1 mm 79.5
VDE tested No
Brand Action
D1 94
D2 54
L2 13.5
Size KM13
Thickness 6.5
Weight per piece (g) 1810
Commodity code
Type S

Article numbers

Article number 3I404280
EAN 8717981410262
UNSPSC 27110000
Manufacturer article nr  DO69714765
Do not close this page. This message will disappear, when the page is fully loaded.