text.skipToContent text.skipToNavigation

Action ¾" Impact Socket for nut KM10


This Impact Socket is crafted for hexagonal nuts, offering a length of 90 mm and a wrench depth of 13.5 mm for secure fastening in demanding environments. Its robust build ensures compatibility with standard 3/4 inch impact tools, delivering reliable performance under heavy-duty conditions. Key features: - Hexagonal socket opening for nuts - Total length: 90 mm; wrench depth: 13.5 mm - Connection size: 3/4 inch, suitable for impact screwdrivers - Durable matte black surface protection - Straight, smooth shaft with secure attachment grooves

Article number 9O582425
L (mm)
Length (m) 90
Isolation protection 1000 V No
Connection size 3/4
Double hex insert No
Packed per 1

Specifications

L (mm) 90
Length (m) 90
Isolation protection 1000 V No
Connection size 3/4
Double hex insert No
With joint No
Wrench depth (mm) 13.5
Ød1 mm 65.5
VDE tested No
Brand Action
D1 78.5
D2 54
L2 13.5
Size KM10
Thickness 5.5
Weight per piece (g) 1480
Commodity code
Type S

Description

This Impact Socket is crafted for hexagonal nuts, offering a length of 90 mm and a wrench depth of 13.5 mm for secure fastening in demanding environments. Its robust build ensures compatibility with standard 3/4 inch impact tools, delivering reliable performance under heavy-duty conditions. Key features: - Hexagonal socket opening for nuts - Total length: 90 mm; wrench depth: 13.5 mm - Connection size: 3/4 inch, suitable for impact screwdrivers - Durable matte black surface protection - Straight, smooth shaft with secure attachment grooves

Article numbers

Article number 9O582425
EAN 8717981410231
UNSPSC 27110000
Manufacturer article nr  DO69714750
Do not close this page. This message will disappear, when the page is fully loaded.