text.skipToContent text.skipToNavigation

Action ½" Impact Socket for nut KM08


Article number 3G274546
L (mm)
Length (m) 82
Isolation protection 1000 V No
Connection size 1/2
Double hex insert No
With joint No
Wrench depth (mm) 9
Packed per 1

Specifications

L (mm) 82
Length (m) 82
Isolation protection 1000 V No
Connection size 1/2
Double hex insert No
With joint No
Wrench depth (mm) 9
Ød1 mm 53.5
VDE tested No
Brand Action
D1 68
D2 30
L2 9
Size KM08
Thickness 5.5
Weight per piece (g) 1.
Commodity code
Type S

Article numbers

Article number 3G274546
EAN 8717981368303
UNSPSC 27110000
Manufacturer article nr  DO69712740
Do not close this page. This message will disappear, when the page is fully loaded.