text.skipToContent text.skipToNavigation

ACTI IMPACT SOCKET SET DO691121301


13 Piece 1/2" Square Drive., Quick Releasing Chuck & 11mm-7/16" Hex Bit Set. Contents: 1pc. 1/2" Square Drive, 7/16" Hex. Quick Releasing Chuck. 6pcs 11mm-7/16" Hex Internal Torx bits: T30, T40, T45, T50, T55, T60 6pcs 11mm-7/16" Hex Hexagon Driver: 6mm, 8mm, 10mm, 12mm, 14mm, 17mm Packaging: Blow-Mold Case

Article number 7G154846
Brand Action
Weight per piece (g) 1.
Commodity code
Packed per 1

Specifications

Brand Action
Weight per piece (g) 1.
Commodity code

Description

13 Piece 1/2" Square Drive., Quick Releasing Chuck & 11mm-7/16" Hex Bit Set. Contents: 1pc. 1/2" Square Drive, 7/16" Hex. Quick Releasing Chuck. 6pcs 11mm-7/16" Hex Internal Torx bits: T30, T40, T45, T50, T55, T60 6pcs 11mm-7/16" Hex Hexagon Driver: 6mm, 8mm, 10mm, 12mm, 14mm, 17mm Packaging: Blow-Mold Case

Article numbers

Article number 7G154846
EAN 8717981294602
UBB 500696446938
UNSPSC 27110000
Manufacturer article nr  DO691121301
Do not close this page. This message will disappear, when the page is fully loaded.