text.skipToContent text.skipToNavigation

ACTI IMPACT SOCKET 3/4X E18 TORX


Article number 6M189541
L (mm)
Connection size 3/4
Wrench width E18
Brand Action
D1 25
D2 44
Weight per piece (g) 0.338
Packed per 1

Specifications

L (mm) 56
Connection size 3/4
Wrench width E18
Brand Action
D1 25
D2 44
Weight per piece (g) 0.338
Commodity code
Type A

Article numbers

Article number 6M189541
EAN 8717981184149
UBB 500696454502
UNSPSC 27110000
Manufacturer article nr  DO63340018
Do not close this page. This message will disappear, when the page is fully loaded.