text.skipToContent text.skipToNavigation

ACTI IMPACT SOCKET 1/2X8MM HEX


Article number 3Q426223
Wrench width (mm) 8
Wrench width 8 mm
Brand Action
Weight per piece (g) 0.126
Commodity code
Packed per 1

Specifications

Wrench width (mm) 8
Wrench width 8 mm
Brand Action
Weight per piece (g) 0.126
Commodity code

Article numbers

Article number 3Q426223
EAN 8717981323302
UBB 500696450542
UNSPSC 27110000
Manufacturer article nr  DO64828008
Do not close this page. This message will disappear, when the page is fully loaded.