text.skipToContent text.skipToNavigation

Action Impact-Extension bar 1/2" x 150


Article number 5K804863
L (mm)
Connection size 1/2
Brand Action
D2 25
Weight per piece (g) 270
Commodity code
Type BX
Packed per 1

Specifications

L (mm) 150
Connection size 1/2
Brand Action
D2 25
Weight per piece (g) 270
Commodity code
Type BX

Article numbers

Article number 5K804863
EAN 8717981426584
UBB 500584176225
UNSPSC 27110000
Manufacturer article nr  DO7012-0-150DH
Do not close this page. This message will disappear, when the page is fully loaded.