text.skipToContent text.skipToNavigation

ACTI IMPACT-EXTENSION BAR 1/2"X100


Article number 0W323435
L (mm)
Connection size 1/2
Brand Action
D2 25
Weight per piece (g) 190
Commodity code
Type BX
Packed per 1

Specifications

L (mm) 100
Connection size 1/2
Brand Action
D2 25
Weight per piece (g) 190
Commodity code
Type BX

Article numbers

Article number 0W323435
EAN 8717981426577
UBB 500584158652
UNSPSC 27110000
Manufacturer article nr  DO7012-0-100DH
Do not close this page. This message will disappear, when the page is fully loaded.