text.skipToContent text.skipToNavigation

ACTI BALL-END IMP HEX DRIVER 3/4X12MM


Article number 0B438232
L (mm)
Wrench width (mm) 12
Connection size 3/4
Brand Action
D1 20
D2 44
Weight per piece (g) 360
Packed per 1

Specifications

L (mm) 150
Wrench width (mm) 12
Connection size 3/4
Brand Action
D1 20
D2 44
Weight per piece (g) 360
Commodity code
Type T

Article numbers

Article number 0B438232
EAN 8717981422036
UBB 500754374543
UNSPSC 27110000
Manufacturer article nr  DO6484N212
Do not close this page. This message will disappear, when the page is fully loaded.