text.skipToContent text.skipToNavigation

ACTI BALL-END IMP HEX DRIVER 1/2X14MM


Article number 0Q545674
L (mm)
Wrench width (mm) 14
Connection size 1/2
Brand Action
D1 16.4
D2 25
Weight per piece (g) 80
Packed per 1

Specifications

L (mm) 75
Wrench width (mm) 14
Connection size 1/2
Brand Action
D1 16.4
D2 25
Weight per piece (g) 80
Commodity code
Type T

Article numbers

Article number 0Q545674
EAN 8717981422005
UBB 500754379591
UNSPSC 27110000
Manufacturer article nr  DO6482N014
Do not close this page. This message will disappear, when the page is fully loaded.