text.skipToContent text.skipToNavigation

Abus Cylinder locks


Article number 8H673428
Lock width (mm) 40
Number of keys 2
Material lock case Brass
Material (lock) shackle Steel
Keyed alike Yes
Packed per 1

Specifications

Lock width (mm) 40
Number of keys 2
Material lock case Brass
Material (lock) shackle Steel
Keyed alike Yes

Article numbers

Article number 8H673428
EAN 4003318039003
UBB 500693789959
UNSPSC 48102100
Manufacturer article nr  03900
Do not close this page. This message will disappear, when the page is fully loaded.