text.skipToContent text.skipToNavigation

Abus Cylinder locks


Article number 2U941802
Lock width (mm) 50
Number of keys 2
Material lock case Brass
Material (lock) shackle Steel
Keyed alike Yes
Packed per 1

Specifications

Lock width (mm) 50
Number of keys 2
Material lock case Brass
Material (lock) shackle Steel
Keyed alike Yes

Article numbers

Article number 2U941802
EAN 4003318120015
UBB 500693791591
UNSPSC 48102100
Manufacturer article nr  12001
Do not close this page. This message will disappear, when the page is fully loaded.