text.skipToContent text.skipToNavigation

Abus Cylinder locks


Article number 0Y098361
Lock width (mm) 40
Number of keys 2
Material lock case Brass
Material (lock) shackle Steel
Keyed alike Yes
Packed per 1

Specifications

Lock width (mm) 40
Number of keys 2
Material lock case Brass
Material (lock) shackle Steel
Keyed alike Yes

Article numbers

Article number 0Y098361
EAN 4003318038990
UBB 500693789793
UNSPSC 48102100
Manufacturer article nr  03899
Do not close this page. This message will disappear, when the page is fully loaded.