text.skipToContent text.skipToNavigation

Abus Cylinder locks 65/50 HB/80

Article number A9907.065.050
Colour Brass
Lock width (mm) 50
Number of keys 2
Material lock case Brass
Material (lock) shackle Steel
Brand Abus
Commodity code

Specifications

Colour Brass
Lock width (mm) 50
Number of keys 2
Material lock case Brass
Material (lock) shackle Steel
Brand Abus
Commodity code

Article numbers

Article number A9907.065.050
EAN 4003318047817
UBB 240325021220
UNSPSC 46171501
Manufacturer article nr  04781
Do not close this page. This message will disappear, when the page is fully loaded.