text.skipToContent text.skipToNavigation

A105 FULL CPLNG NPT 3000 1.1/4


Article number
Diameter
Show all diameters
Brand Fabory
Brand Fabory
Material Steel
Thread Conical Taper pipe thread
Type NPT
Weight per piece (g) 720
Packed per 1

Specifications

Diameter 1.1/4"
Brand Fabory
Brand Fabory
Material Steel
Thread Conical Taper pipe thread
Type NPT
Weight per piece (g) 720
Info For errors, technical mistakes and misprints, no liability is assumed
Commodity code
Commodity code

Article numbers

Article number 75506.317.001
EAN 8715493430419
UBB 203093753663
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.