text.skipToContent text.skipToNavigation

A105 EQUAL TEE NPT 3000 1/8


Article number
Diameter
Show all diameters
Brand Fabory
Brand Fabory
Material Steel
Thread Conical Taper pipe thread
Type NPT
Weight per piece (g) 150
Packed per 1

Specifications

Diameter 1/8"
Brand Fabory
Brand Fabory
Material Steel
Thread Conical Taper pipe thread
Type NPT
Weight per piece (g) 150
Info For errors, technical mistakes and misprints, no liability is assumed
Commodity code

Article numbers

Article number 75503.031.001
EAN 8715493429918
UBB 203093757391
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.