Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Stainless steel ASTM A193/A194 Gr.B8 - Gr.822534
Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Steel ASTM A193/A194 Plain Gr.B7 - Gr.2H22080
Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Steel ASTM A320 - ASTM A194 Plain Gr.L7 - Gr.722326
Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Stainless steel ASTM A193/A194 Gr.B8M Cl.2 - Gr.8M22538
Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Steel ASTM A320 - ASTM A194 Plain Gr.L7 - Gr.722325
Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Stainless steel ASTM A193/A194 Gr.B8 Cl.2 - Gr.822529
Studbolt with 2 heavy hexagon nuts metric BS ≈4882 Steel ASTM A193M - ASTM A194M Plain Gr.B7 - Gr.2H22060
Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Steel ASTM A193/A194 Plain Gr.B7 - Gr.2H22090
Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Steel ASTM A193/A194 Zinc plated Gr.B7 - Gr.2H22082
Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Stainless steel ASTM A193/A194 Gr.B8M Cl.2 - Gr.8M 1.1/4X200 (8)22539.317.203
Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Steel ASTM A193/A194 Plain Gr.B16 - Gr.2H22551
Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Steel ASTM A193/A194 Plain Gr.B7M - Gr.2HM22085
Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Stainless steel ASTM A320 - ASTM A194 Gr.B8 Cl.2 - Gr.822532
Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Steel ASTM A193/A194 Zinc plated Gr.B7 - Gr.2H 1.1/4X230 (9)22092.317.228
Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Stainless steel ASTM A320 - ASTM A194 Gr.B8 Cl.2 - Gr.8 5/8X110 (4.1/4)22531.158.107
Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Steel ASTM A193/A194 Plain Gr.B16 - Gr.722556
Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Steel ASTM A193/A194 Plain Gr.B16 - Gr.722557
Union fitting steel F/F BSPT 1/8"75111
Fitting elbow 90° steel F/F BSPT 1/4"75114
Fitting equel tee steel F/F/F BSPT 1/2"75116