Hexagon head screw DIN 933 Stainless steel Black A4 7055002
Hexagon nut DIN 934 Stainless steel Black A455003
Hexagon nut with flange DIN 6923 Stainless steel Black A4 7055004
Prevailing torque type hexagon nut, all metal DIN 980V Stainless Steel Black 855069
Hexagon socket countersunk head screw ISO 10642 Black Stainless steel A455077
Hexagon domed cap nut, high type DIN 1587 Stainless steel Black A4 5055008
Fender washer Stainless steel Black A455009
Plain washer DIN 125-1A Stainless steel A4 140 HV black55015
Spring lock washer with square ends DIN 127-B Black Stainless steel A455078
Plain washer with outside diameter ≈ 3 x nominal thread diameter DIN 9021 Stainless steel Black A4 140 HV55017
Cross recessed pan head tapping screw DIN 7981 C-H Stainless steel Black A455019
Hexalobular socket pan head tapping screw ISO 14585 C Black Stainless steel A455079
Cross recessed countersunk head tapping screw DIN 7982 C-H Stainless steel Black A455022
Hexalobular socket countersunk head screw for chipboard Stainless steel Black A455023
Hexagon socket button head screw ISO 7380-1 Black Stainless steel A455096
Cross recessed raised cheese head screw DIN 7985-H Black Stainless steel A455099
Hexagon socket head cap screw DIN 912 Black Stainless steel A455103
D-shackle black Stainless steel A455027
Spring hook Stainless steel Black A455028
Wire rope Stainless steel Black A455029