text.skipToContent text.skipToNavigation

AMF 6312VI Crocodile Clamp with Stud M20 x 200mm 75kN


Article number 376079AMF
Length (mm) 200
Suitable for bolt size (metric) 20
Weight per piece (g) 6450
Commodity code
Model 6312VI
Packed per 1

Specifications

Length (mm) 200
Suitable for bolt size (metric) 20
Weight per piece (g) 6450
Commodity code
Model 6312VI

Article numbers

Article number 376079AMF
EAN 4020772376079
UBB 500617903124
UNSPSC 27112121
Manufacturer article nr  376079
Do not close this page. This message will disappear, when the page is fully loaded.