text.skipToContent text.skipToNavigation

5,0X12MM

Specifications

Diameter 5 mm
Length 12 mm
Mandrel material Stainless steel
Brand Fabory
Head shape Countersunk head
Material body/mandrel Aluminium AlMg 3 / Stainless steel
Rivets end Open

Dimensions

D (mm) 5
Drill ø 5.1
Grip range 4.0-8.5
L (mm) 12
ø dk 9

Article numbers

Article number 34200.050.012
EAN 8715492974204
UBB 950369318064
UNSPSC 31162201

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.