text.skipToContent text.skipToNavigation

4.0X6MM


Article number
Diameter
Show all diameters
Length
Show all lengths
Mandrel material Stainless steel
Brand Fabory
Head shape Countersunk head
Material body/mandrel Aluminium AlMg 3 / Stainless steel
Rivets end Open
Packed per 500
Full Box only

Specifications

Diameter 4 mm
Length 6 mm
Mandrel material Stainless steel
Brand Fabory
Head shape Countersunk head
Material body/mandrel Aluminium AlMg 3 / Stainless steel
Rivets end Open
Weight per piece (g) 1.3
Commodity code

Dimensions

D (mm) 4
Drill ø 4.1
Grip range 1.0-2.5
L (mm) 6
ø dk 7.5

Article numbers

Article number 34200.040.006
EAN 8715492974150
UBB 950369317561
UNSPSC 31162201

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.