text.skipToContent text.skipToNavigation

4.0X12MM

Specifications

Diameter 4 mm
Length 12 mm
Mandrel material Stainless steel
Brand Fabory
Head shape Countersunk head
Material body/mandrel Aluminium AlMg 3 / Stainless steel
Rivets end Open
Weight per piece (g) 1.7

Dimensions

D (mm) 4
Drill ø 4.1
Grip range 6.0-8.0
L (mm) 12
ø dk 7.5

Article numbers

Article number 34200.040.012
EAN 8715492974181
UBB 950369317801
UNSPSC 31162201

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.