text.skipToContent text.skipToNavigation

Klingspor NPA 400 Clean & Finish Disc Corundum Very Fine 152 x 229mm


Article number 8B637997
Width 152
Type Disc
Length (m) 229
Suitable for stainless steel Yes
Suitable for metal Yes
Suitable for wood Yes
Granulation according to CAMI 320
Packed per 20
Full Box only

Specifications

Width 152
Type Disc
Length (m) 229
Suitable for stainless steel Yes
Suitable for metal Yes
Suitable for wood Yes
Granulation according to CAMI 320
Hole pattern None
Nonwoven fabric-fineness Fineness very fine
Brand Klingspor
Weight per piece (g) 23
Commodity code
Model NPA 400
Type Clean & Finish Disc

Article numbers

Article number 8B637997
EAN 4014855339990
UBB 500702992891
UNSPSC 31191500
Manufacturer article nr  342849
Do not close this page. This message will disappear, when the page is fully loaded.