text.skipToContent text.skipToNavigation

Klingspor PS 22 K Grinding Disc Corundum 60 Grit GLS3 Hole Semi-Open Coat 150mm


Article number
Application Grinding
Diameter 150
Type Disc
Disc diameter (mm) 150
Granulation 60
Suitable for plastic Yes
Suitable for metal Yes
Packed per 1

Specifications

Application Grinding
Diameter 150
Type Disc
Disc diameter (mm) 150
Granulation 60
Suitable for plastic Yes
Suitable for metal Yes
Suitable for wood Yes
Granulation according to CAMI 60
Hole pattern Round hole
Brand Klingspor
Weight per piece (g) 16
Commodity code
Model PS 22 K
Type Grinding Disc

Article numbers

Article number 0M084021
EAN 4014855022069
UBB 500513253509
UNSPSC 27110000
Manufacturer article nr  86634

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.