text.skipToContent text.skipToNavigation

Klingspor NCS 600 Combi Nonwoven Web Spindle Mop Corundum 240 Grit Very Fine 10200RPM 60 x 6 x 30mm


Article number 2U731966
Diameter
Width 30
Holding shaft (mm) 6
Granulation 240
Suitable for metal Yes
Particle type Corundum
Brand Klingspor
Packed per 10
Full Box only

Specifications

Diameter 60
Width 30
Holding shaft (mm) 6
Granulation 240
Suitable for metal Yes
Particle type Corundum
Brand Klingspor
Weight per piece (g) 60
Commodity code
Model NCS 600
Type Combi Nonwoven Web Spindle Mop

Article numbers

Article number 2U731966
EAN 4014855090198
UBB 500513320340
UNSPSC 27110000
Manufacturer article nr  258939
Do not close this page. This message will disappear, when the page is fully loaded.