text.skipToContent text.skipToNavigation

Klingspor NRO 500 Nonwoven Web Roll Silicon Carbide Medium 115mm x 10m


Article number S0065.260.366
Width 115
Type Roll
Length (m) 10000
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for paint Yes
Granulation according to CAMI 120
Packed per 1

Specifications

Width 115
Type Roll
Length (m) 10000
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for paint Yes
Granulation according to CAMI 120
Hole pattern None
Nonwoven fabric-fineness Fineness medium
Suitable for filler Yes
Brand Klingspor
Weight per piece (g) 1549
Commodity code
Model NRO 500
Type Nonwoven Web Roll

Article numbers

Article number S0065.260.366
EAN 4014855094424
UBB 500503935164
UNSPSC 31191500
Manufacturer article nr  260366
Do not close this page. This message will disappear, when the page is fully loaded.