text.skipToContent text.skipToNavigation

Klingspor NRO 400 Nonwoven Web Roll Corundum Very Fine 115mm x 10m


Article number S0065.258.888
Width 115
Type Roll
Length (m) 10000
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for wood Yes
Packed per 1

Specifications

Width 115
Type Roll
Length (m) 10000
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Suitable for paint Yes
Granulation according to CAMI 320
Hole pattern None
Nonwoven fabric-fineness Fineness very fine
Brand Klingspor
Weight per piece (g) 840
Commodity code
Model NRO 400
Type Nonwoven Web Roll

Article numbers

Article number S0065.258.888
EAN 4014855089734
UBB 500503935081
UNSPSC 31191500
Manufacturer article nr  258888
Do not close this page. This message will disappear, when the page is fully loaded.