text.skipToContent text.skipToNavigation

Klingspor CS 310 XF File Belt Corundum 80 Grit Close Coat 13 x 450mm


Article number 6W433271
Width 13
Type Belt
Length (m) 450
Suitable for stainless steel Yes
Suitable for metal Yes
Granulation according to CAMI 80
Nonwoven fabric-fineness Extra fine
Packed per 25
Full Box only

Specifications

Width 13
Type Belt
Length (m) 450
Suitable for stainless steel Yes
Suitable for metal Yes
Granulation according to CAMI 80
Nonwoven fabric-fineness Extra fine
Brand Klingspor
Weight per piece (g) 5
Commodity code
Model CS 310 XF
Type File Belt

Article numbers

Article number 6W433271
EAN 4014855058297
UBB 500513183482
UNSPSC 27110000
Manufacturer article nr  97081
Do not close this page. This message will disappear, when the page is fully loaded.