text.skipToContent text.skipToNavigation

Tyrolit Paper Sheet Silicon Carbide 150 Grit Premium C-P68-PC 230 x 280mm


Article number 8B185531
Width 230
Type Rectangle
Length (m) 280
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Packed per 50
Full Box only

Specifications

Width 230
Type Rectangle
Length (m) 280
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Suitable for stone Yes
Granulation according to CAMI 150
Scattering Half open
Nonwoven fabric-fineness Fineness fine
Brand Tyrolit
Weight per piece (g) 25
Commodity code
Type Paper Sheet

Article numbers

Article number 8B185531
EAN 9003177242687
UBB 500572007630
UNSPSC 27110000
Manufacturer article nr  724268
Do not close this page. This message will disappear, when the page is fully loaded.