text.skipToContent text.skipToNavigation

3M Safety glasses 2751 Grey


Safety glasses with additional features and style for increased security, comfort and wearer acceptance Adjustable temple length for comfort and optimal fit Anti-Scratch & Anti-Fog coating for increased durability and improved vision Polycarbonate lens provides reliable protection against specified levels of hazardous UV radiation Anti-Scratch & Anti-Fog coating for increased durability and improved vision

Article number 27513M
Material glass Polycarbonate (PC)
Scratch proof Yes
Anti-Fog Yes
Colour of lens(es) Grey
Colour frame Black
Packed per 1

Specifications

Material glass Polycarbonate (PC)
Scratch proof Yes
Anti-Fog Yes
Colour of lens(es) Grey
Colour frame Black

Description

Safety glasses with additional features and style for increased security, comfort and wearer acceptance Adjustable temple length for comfort and optimal fit Anti-Scratch & Anti-Fog coating for increased durability and improved vision Polycarbonate lens provides reliable protection against specified levels of hazardous UV radiation Anti-Scratch & Anti-Fog coating for increased durability and improved vision

Article numbers

Article number 27513M
EAN 4046719295883
UBB 500614554375
UNSPSC 46181802
Manufacturer article nr  2751
Do not close this page. This message will disappear, when the page is fully loaded.