text.skipToContent text.skipToNavigation

3M Masking tape Beige 48mm x 50m


Use in a variety of applications as a medium tier performance tape Get a conformable tape with excellent tear edge Remove cleanly and give excellent adhesion Solvent reistant, prevents bleed through

Article number 3S553934
Colour Other
Width 48
Length (m) 50
Self sticking/amalgamating Yes
Brand 3M
Packed per 1

Specifications

Colour Other
Width 48
Length (m) 50
Self sticking/amalgamating Yes
Brand 3M

Description

Use in a variety of applications as a medium tier performance tape Get a conformable tape with excellent tear edge Remove cleanly and give excellent adhesion Solvent reistant, prevents bleed through

Article numbers

Article number 3S553934
EAN 4054596406155
UBB 500682718118
UNSPSC 31201500
Manufacturer article nr  06313
Do not close this page. This message will disappear, when the page is fully loaded.