text.skipToContent text.skipToNavigation

3M Masking tape Beige 24mm x 50m


Use in a variety of applications as a medium tier performance tape Get a conformable tape with excellent tear edge Remove cleanly and give excellent adhesion Solvent reistant, prevents bleed through

Article number 0M723583
Colour Other
Width 24
Length (m) 50
Self sticking/amalgamating Yes
Brand 3M
Packed per 1

Specifications

Colour Other
Width 24
Length (m) 50
Self sticking/amalgamating Yes
Brand 3M

Description

Use in a variety of applications as a medium tier performance tape Get a conformable tape with excellent tear edge Remove cleanly and give excellent adhesion Solvent reistant, prevents bleed through

Article numbers

Article number 0M723583
EAN 4054596405967
UBB 500682718860
UNSPSC 31201500
Manufacturer article nr  06309
Do not close this page. This message will disappear, when the page is fully loaded.