text.skipToContent text.skipToNavigation

Klingspor SMT 624 Supra Flap Disc Zircon Corundum 50 Grit 13300RPM 115 x 22.23mm


For universal use in demanding edge and surface grinding work. High removal rate and comfortable grinding behavior

Article number S0565.000.050
Max. number of revolutions (1/min) 13300
Diameter 115
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Packed per 10
Full Box only

Specifications

Max. number of revolutions (1/min) 13300
Diameter 115
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for glass Yes
Granulation according to CAMI 50
Brand Klingspor
Weight per piece (g) 80
Commodity code
Model SMT 624 Supra
Type Flap Disc

Description

For universal use in demanding edge and surface grinding work. High removal rate and comfortable grinding behavior

Article numbers

Article number S0565.000.050
EAN 4014855046010
UBB 240216511461
UNSPSC 27110000
Manufacturer article nr  322766
Do not close this page. This message will disappear, when the page is fully loaded.