text.skipToContent text.skipToNavigation

Klingspor SMT 324 Extra Flap Disc Zircon Corundum 40 Grit Flat 12200RPM 125 x 22.23mm


Article number 6S773980
Max. number of revolutions (1/min) 12200
Diameter 125
Type Disc
Disc diameter (mm) 125
Granulation 40
Suitable for stainless steel Yes
Suitable for steel Yes
Packed per 10
Full Box only

Specifications

Max. number of revolutions (1/min) 12200
Diameter 125
Type Disc
Disc diameter (mm) 125
Granulation 40
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Bore diameter 22.23
Granulation according to CAMI 40
Brand Klingspor
Weight per piece (g) 84
Commodity code
Model SMT 324 Extra
Type Flap Disc

Article numbers

Article number 6S773980
EAN 4014855202737
UBB 500513189919
UNSPSC 27110000
Manufacturer article nr  321646
Do not close this page. This message will disappear, when the page is fully loaded.