text.skipToContent text.skipToNavigation

Klingspor CS 561 Fiber Disc Corundum 36 Grit Flat Star Hole Close Coat 13300RPM 115 x 22mm


Article number S0401.000.036
Application Grinding
Max. number of revolutions (1/min) 13200
Diameter 115
Type Disc
Disc diameter (mm) 115
Granulation 36
Suitable for plastic Yes
Packed per 25
Full Box only

Specifications

Application Grinding
Max. number of revolutions (1/min) 13200
Diameter 115
Type Disc
Disc diameter (mm) 115
Granulation 36
Suitable for plastic Yes
Suitable for steel Yes
Suitable for metal Yes
Bore diameter 22
Suitable for wood Yes
Suitable for nonferrous metals Yes
Granulation according to CAMI 36
Hole pattern Star-shaped hole
Brand Klingspor
Weight per piece (g) 26
Commodity code
Model CS 561
Type Fiber Disc

Article numbers

Article number S0401.000.036
EAN 4014855012695
UBB 240216010340
UNSPSC 27110000
Manufacturer article nr  10980
Do not close this page. This message will disappear, when the page is fully loaded.