text.skipToContent text.skipToNavigation

3M Earmuffs H505B OPTIME II Black


Article number 2J940655
Colour Black
Adjustable Yes
Radio connection No
Folding No
Insulation value SNR (dB) 17
Bluetooth No
Material headband Other
Packed per 1

Specifications

Colour Black
Adjustable Yes
Radio connection No
Folding No
Insulation value SNR (dB) 17
Bluetooth No
Material headband Other
Carrying type Neck strap
Active noise cancelling No
Replaceable cushions No
High visibility (signal colours) No
With radio No
Brand 3M
Commodity code
Model Peltor
Type XA007704639

Article numbers

Article number 2J940655
EAN 4046719509201
UBB 500694383026
UNSPSC 46180000
Manufacturer article nr  H505B
Do not close this page. This message will disappear, when the page is fully loaded.