text.skipToContent text.skipToNavigation

3M Coverall 4540 White L


Excellent barrier against dry particles and certain liquid chemical splash (CE Type 5/6) Soft and light, ultra low-linting laminated microporous material that drapes well over the body, facilitating ease of movement Back panel made of breathable SMMMS material for improved air circulation and reduced heat stress 2-way zipper with fully sealable storm flap for added on-off convenience and extra protection 3-panel hood design for enhanced compatability with complimentary PPE Knitted cuffs and elasticated waist and ankles for increased comfort and freedom of movement

Article number 4540L3M
Resistant to chemicals Yes
Fluid tight Yes
Water repellent Yes
Brand 3M
Packed per 1

Specifications

Resistant to chemicals Yes
Fluid tight Yes
Water repellent Yes
Brand 3M

Description

Excellent barrier against dry particles and certain liquid chemical splash (CE Type 5/6) Soft and light, ultra low-linting laminated microporous material that drapes well over the body, facilitating ease of movement Back panel made of breathable SMMMS material for improved air circulation and reduced heat stress 2-way zipper with fully sealable storm flap for added on-off convenience and extra protection 3-panel hood design for enhanced compatability with complimentary PPE Knitted cuffs and elasticated waist and ankles for increased comfort and freedom of movement

Article numbers

Article number 4540L3M
EAN 4046719401734
UBB 500614562451
UNSPSC 46181503
Manufacturer article nr  4540L
Do not close this page. This message will disappear, when the page is fully loaded.